Shop All Squeegees
Remco
VIKAN Black 20" Squeegee Head
Mfr # 77539
Zoro # G3837172
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 19.75 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Squeegee Blade Width | 19.75 in |
Length | No Handle |
Width | 19-3/4" |
Blade Width | 20 in |
Frame Depth | 5 in |
Frame Width | 20 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System Yes, Compatible Manufacturer Part Number 29379, 29629, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 20 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN 1.6 Lb Pro-Tech Step #3 - Wood Brightener (FTECBQT)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Green (RCP758888GN)
- RUBBERMAID Wstbskt Stepon 8.25G Wht (2841WHT)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- REMCO Remco Products - 71254 - 10 in Red Bench Squeegee (71254)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- REMCO VIKAN Blue 20" Squeegee Head, Width: 19-3/4" (77133)
- REMCO VIKAN Green 16" Squeegee Head (77522)
- REMCO VIKAN Blue 16" Squeegee Head (77523)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- Remco Squeegees