Shop All Brushes
Remco
Vikan 2.5in Pipe Brush- Stiff, Red
Mfr # 5380-63-4
Zoro # G808424555
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Pipe Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Pipe Brush |
Description
Vikan 5380-63-4 2.5 pipe brush- stiff, red ideal for cleaning wider pipes, the pipe brush has stiff bristles for better manual cleaning action. The bristles surround the head of the pipe brush, making it a great choice for cleaning pipes that have endpoints that hand brushes can't reach.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, 6 microns, Natural, 1000 PK (EC242406N)
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- KRAFT TOOL 60 in Threaded Squeegee Handle, 1 in Dia, Natural, Wood (CC163)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Red, Polypropylene, 16 7/8 in L Overall (5382804)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall (38946)
- REMCO 13" Red Bench Brush, Polyester (45824)
- REMCO 7"L Green Scrub Brush (35872)
- REMCO Vikan 0.5in Tube Brush for Flex Rod, Blue (53543)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Blue, Polypropylene (38913)
- CEQUENT Cequent H454 14 in. Harper Natural Horsehair & Synthetic Blend Counter Brush (185181)
- Remco Brushes