Shop All Carts, Caddies & Accessories
Remco
Tool Wall Bracket, 3 1/4 in L, Red
Mfr # 10144
Zoro # G101049387
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene
- Overall Length 3 1/4 in
- Overall Width 3 1/8 in
- Holds 1 to (2) Cleaning Tools
- Features Easy to Disassemble for Cleaning or Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 10144
- Zoro # G101049387
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 1/8 in |
Length | 3 3/16 in |
Width | 3 1/16 in |
Overall Depth | 3 1/4 in |
Overall Height | 1 7/8 in |
Height | 1 7/8 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Red |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Holds | 1 to (2) Cleaning Tools |
Features | Easy to Disassemble for Cleaning or Replacement |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Red, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 3 1/4 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 to (2) Cleaning Tools, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Duraflex Pail 8 Qt. PURPLE (1126-PU)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345062010)
- REMCO 11 3/8 in Sweep Face Broom Head, Soft, Synthetic, Orange (29167)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Orange, Plastic, 13 in L Overall (45817)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- REMCO Tool Wall Bracket, 3 1/4 in L, Purple (10148)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- REMCO Tool Wall Bracket, 1 5/8 in L, Red (10124)
- REMCO Tool Wall Bracket, 1 5/8 in L, Purple (10128)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- VIKAN Tool Wall Bracket, 16 1/2 in L, Red (10114)
- Remco Carts, Caddies & Accessories