Shop All Carts, Caddies & Accessories
Remco
Tool Wall Bracket, 1 5/8 in L, Orange
Mfr # 10127
Zoro # G101049394
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene
- Overall Length 1 5/8 in
- Overall Width 3 1/8 in
- Overall Height 1 7/8 in
- Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 10127
- Zoro # G101049394
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 3 1/8 in |
Overall Height | 1 7/8 in |
Height | 1 7/8 in |
Length | 1 9/16 in |
Width | 3 1/16 in |
Overall Depth | 1 5/8 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Orange |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Holds | 1 Handle with Hole |
Features | Easy to Disassemble for Cleaning or Replacement |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Orange, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 1 5/8 in, Holds 1 Handle with Hole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS Ourfresh Airfreshener, Cucumber Melon, PK8, 8PK (OFB-F-008I048M-02)
- UNGER S Squeegee Channel 6 Inch (NE150)
- TRIMACO Cloth Drop Paper Poly 9X12Ft (02301)
- TENNANT Dust Panel Filter, Dust, Panel Filter (1037209AM)
- REMCO Tool Wall Bracket, 1 5/8 in L, Green (10122)
- REMCO Tool Wall Bracket, 1 5/8 in L, Purple (10128)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- REMCO Tool Wall Bracket, 3 1/4 in L, Red (10144)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- REMCO Tool Wall Bracket, 3 1/4 in L, Pink (10141)
- MOERMAN Toolholder 20 (26876)
- Remco Carts, Caddies & Accessories