Shop All Carts, Caddies & Accessories
Remco
Tool Wall Bracket, 1 5/8 in L, Black
Mfr # 10129
Zoro # G201049386
original price:
$12.99
10% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene
- Overall Length 1 5/8 in
- Overall Width 3 1/8 in
- Height 1 7/8 in
- Holds 1 Handle with Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 10129
- Zoro # G201049386
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 3 1/8 in |
Height | 1 7/8 in |
Overall Depth | 1 5/8 in |
Length | 1 9/16 in |
Overall Height | 1 7/8 in |
Width | 3 1/16 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Black |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Holds | 1 Handle with Hole |
Features | Easy to Disassemble for Cleaning or Replacement |
Weight Capacity | 6.61 lb |
For Product Type | Janitorial Tools |
Description
Tool Wall Bracket, Color Black, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 1 5/8 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 1 5/8 in, Holds 1 Handle with Hole, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 54 in. Wood Squeegee Handle (10546W)
- MI-T-M Filter Bag, Paper, Dry, 12" L, PK10 (PAP133)
- EASY PAKS Heavy-Duty Cleaner/Degreaser, 1.5oz Packet, PK72 (990682)
- RUBBERMAID COMMERCIAL Trash Can Lid, Black, Plastic (FG306600BLA)
- REMCO Tool Wall Bracket, 1 5/8 in L, Red (10124)
- REMCO Tool Wall Bracket, 1 5/8 in L, Purple (10128)
- REMCO Tool Wall Bracket, 1 5/8 in L, Green (10122)
- REMCO Tool Wall Bracket, 1 5/8 in L, Orange (10127)
- REMCO Tool Wall Bracket, 3 1/4 in L, Purple (10148)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- AMERICAN BUILT PRO Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity (T1015 P1)
- Remco Carts, Caddies & Accessories