Shop All Hand & Bowl Scoops
Remco
Small Scoop, Metal Detect, Blue, 5Wx6L
Mfr # 6400MD3
Zoro # G3787883
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Metal Detectable Yes
- Meets/Exceeds FDA Compliant
- Features Metal Detectable
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6400MD3
- Zoro # G3787883
- UPC # 812904022039
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Width | 5 in |
Overall Height | 2 3/4 in |
Handle Length | 4 1/4 in |
Details
Item | Small Scoop |
Color | Blue |
Metal Detectable | Yes |
Meets/Exceeds | FDA Compliant |
Features | Metal Detectable |
Capacity | 32 oz |
Design | 1-piece |
Material | polypropylene |
Type | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Maximum Temperature | 183 Degrees F |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Description
Small Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 1/2 " L.160 mm (40483232)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- OSG 12.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693220)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- REMCO Small Scoop, Metal Detect, Gray, 5Wx6L (6400MD5)
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- REMCO Large Hand Scoop, Capacity 16 oz., Gray (630088)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- Remco Hand & Bowl Scoops