Shop All Hand & Bowl Scoops
Remco
Small Scoop, 5Wx6L, MD Red
Mfr # 6400MD4
Zoro # G3787856
original price:
$23.99
10% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Metal Detectable Yes
- Working Temp. -22 Degrees to 176 Degrees F
- Material polypropylene
- Overall Height 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6400MD4
- Zoro # G3787856
- UPC # 812904022046
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 5 in |
Handle Length | 4 1/4 in |
Details
Item | Small Scoop |
Color | Red |
Metal Detectable | Yes |
Working Temp. | -22 Degrees to 176 Degrees F |
Material | polypropylene |
Capacity | 32 oz |
Design | 1-piece |
Features | Metal Detectable |
Type | Metal Detectable |
Meets/Exceeds | FDA Compliant |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 183 Degrees F |
Description
Small Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT CT-2600 Crimp Die (CD-2600-PV8)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 4 Lb. Head, 20412 (20412)
- SIOUX TOOLS Random Orbital Sander, NonVacuum, ToolKit Bare Tool, Series RO2512 Signature, 5 Pad, 12000 opm, (RO2512-50SNP)
- REMCO Small Scoop, Metal Detect, Blue, 5Wx6L (6400MD3)
- REMCO Small Scoop, Metal Detect, Gray, 5Wx6L (6400MD5)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- REMCO Scoop, 15.1 in L, Lime (650077)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- Remco Specialty Safety Tools