Shop All Hand Scrapers
Remco
Small Hand Scraper, Black, 3 x 8 In
Mfr # 69619
Zoro # G0158146
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 3 in
- Blade Length 3 1/4 in
- Overall Length 7 4/5 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69619
- Zoro # G0158146
- UPC # 812904021490
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/4 in |
Overall Length | 7 4/5 in |
Overall Height | 7 3/4 in |
Details
Item | Hand Scraper |
Blade Material | Polypropylene |
Color | Black |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Scraper |
Perforation | Solid |
Autoclavable | Yes |
Handle Included | No |
Maximum Temperature | 183 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Minimum Temperature | -22 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 3/4 in, Blade Material Polypropylene, Blade Width 3 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 7 3/4 in, Overall Length 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.110 In, Black (911111000)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- PROTO 3/4 in Drive, 1-1/16" Spline SAE Socket, 12 Points (J5534SPL)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC-2-100)
- REMCO Small Hand Scraper, Yellow, 3 x 8 In (69616)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- REMCO Bench Scraper, 4-1/2 x 9-3/4 In, Purple (69628)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- REMCO Hand Scraper, Large, Black (69629)
- Remco Hand Scrapers