Shop All Hand & Bowl Scoops
Remco
Small Hand Scoop, Poly, 32 Oz, Red
Mfr # 64004
Zoro # G0156021
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Metal Detectable No
- Overall Width 4 33/100 in
- Design 1-piece
- Handle Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 64004
- Zoro # G0156021
- UPC # 812904020769
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Width | 4 33/100 in |
Handle Length | 4 1/4 in |
Overall Height | 2 3/4 in |
Details
Item | Scoop |
Color | Red |
Metal Detectable | No |
Design | 1-piece |
Features | Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Type | Non-sparking, Chemical Resistant |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Capacity | 32 oz |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Temperature | 183 Degrees F |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Seamless, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 1" (72100)
- DYNABRADE Rotor, 51976 (51976)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- KLEIN TOOLS 8 1/2 in End Cutting Nipper Uninsulated (D232-8)
- REMCO Small Hand Scoop, Poly, 32 Oz, Blue (64003)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- Remco Specialty Safety Tools