Shop All Hand & Bowl Scoops
Remco
Small Hand Scoop, 32 oz., Purple, Poly
Mfr # 64008
Zoro # G4818037
product price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Metal Detectable No
- Overall Height 2 3/4 in
- Design 1-piece
- Features Color Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 64008
- Zoro # G4818037
- UPC # 812904020806
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Height | 2 3/4 in |
Overall Width | 4 33/100 in |
Handle Length | 4 1/4 in |
Details
Item | Scoop |
Color | Purple |
Metal Detectable | No |
Design | 1-piece |
Features | Color Coded, Sterilizable, Chemical Resistant, No Seams or Cracks for Bacterial Growth |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
Type | Non-sparking, Chemical Resistant |
Capacity | 32 oz |
Working Temp. | -22 Degrees to 176 Degrees F |
Maximum Temperature | 183 Degrees F |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Seamless, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Cutter Glass Straight End Stl (01-115/01ACP)
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- FISCH Tennon / Plug Cutter (FSE-011187)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- REMCO Paddle Scraper, Flexible, White (70135)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- ZORO SELECT Micro Spoon and Spatula Weighing Set (F36705-0000)
- Remco Hand & Bowl Scoops