Shop All Brushes
Remco
Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Blue, Polypropylene, 9 1/8 in L Overall
Mfr # 38943
Zoro # G110105500
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 9 1/8 in
- Handle Length 7 1/2 in
- Handle Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 9 1/8 in |
Handle Length | 7 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 9 1/8 in |
Head Width | 4 1/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Blue |
Handle Color | Blue |
Bristle Material | Polybutylene Terephthalate (PBT) |
Handle Material | Polypropylene |
Item | Scrub Brush |
Chemical Resistant | Yes |
Grip Style | Ergonomic |
Handle Style | Ergonomic |
Minimum Temperature | -4 Degrees F |
Surface Type | Wet |
For Surface Texture | Smooth |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polypropylene, Brush Length 9 1/8 in, Handle Length 7 1/2 in, Head Width 4 1/4 in, Bristle Color Blue, Overall Length 9 1/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Blue, Minimum Temperature -4 Degrees F, Surface Type Wet, Grip Style Ergonomic, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTASTIK Lemon Scent Multi-Purpose Cleaner Liquid 32 oz (71630)
- CARLISLE FOODSERVICE Cut-End Mop Head, 32 oz Dry Wt, Full Weight Cut End, 369732B00 (369732B00)
- REJUVENATE Grout and Tile Cleaner 32 oz (RJ32BC6)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Green, Plastic, 13 in L Overall (45812)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall (38946)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO 7"L Blue Scrub Brush (35873)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Orange, Plastic (41857)
- REMCO 7"L White Scrub Brush (35875)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- Remco Brushes