Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Yellow
Mfr # 69726
Zoro # G6181071
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69726
- Zoro # G6181071
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Drawstud 3/8-24X3/8-24X3.50 229 . (34421)
- WESTWARD Precision Phillips Screwdriver #1 Round (401L56)
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- CRAFTSMAN Sockets, 1/2" Drive 21mm Metric Deep Imp (CMMT16081)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- REMCO Hand Scraper, Poly, 4-3/8 x 9-3/4, Orange (69627)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- ZORO SELECT Scraper, 10 In Handle (F36830-0000)
- Remco Specialty Safety Tools