Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, White
Mfr # 69725
Zoro # G6181080
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69725
- Zoro # G6181080
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
If you need to remove stubborn debris, the Remco 69725 Scraper is the tool for you. The stainless steel blade will cut through anything, while the beveled edge allows you to get a clean scrape. The stainless steel blade of this scraper measures 3 1/2 in. in length and 3 in. in width. Its white color makes it easy to find among your other tools, while its hanging hole provides convenient storage when not in use. It can handle temperatures from -4 degrees F to 176 degrees F, making it suitable for a variety of tasks. With a two-piece design, this scraper can be taken apart for easy cleaning and maintenance. If you want a scraper that will stand up to heavy duty jobs without bending or breaking, look no further than the Remco 69725 Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- FREUD Safety Dado Sets, 8 (SD308)
- MORSE Reciprocating Saw Blade, 4 in L, 1/2 in W, 0.025 in Thickness, 14 TPI, Straight Teeth, Bi-Metal Cutt (RBA414T25)
- DRILL AMERICA 1-9/16in-12 UNS HSS Plug Tap and 1-31/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-9/16-12)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Blue (69593)
- REMCO Hand Scraper, 4 in L, Red (69634)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- Remco Specialty Safety Tools