Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Red
Mfr # 69724
Zoro # G6181099
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 69724
- Zoro # G6181099
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
The Remco 69724 Stainless Steel Hand Scraper is the ideal tool for removing stubborn debris. The blade is beveled, which gives you more control when scraping surfaces. With a color-coded design, this scraper makes it easy to identify different blades. It has a durable stainless steel blade that can handle temperatures between -4 degrees and 176 degrees F. The scraper has an overall length of 8 7/8 in., with a 3 1/2" blade width and 3" blade length. It also features a hanging hole for easy storage. The Remco Stainless Steel Hand Scraper will provide you with the support you need to complete your projects quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" F x 1/2" M Reducing Sleeve Adapter (1138RA)
- ITW BRANDS TAPCON DLBT 3/16X4.5""4PK (11250)
- TE-CO T-Slot Nut, 1018 Steel, 1 in. Base (41410T)
- TECHNIKS Tapping Collet, 0.323 in. Shank, #1 (19/1-4111)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Scraper, SS, 3" Blade W, White (69725)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- REMCO Bench Scraper, Poly, Yellow, 8 1/2 x 5 In (69606)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- Remco Hand Scrapers