Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Purple
Mfr # 69728
Zoro # G6181056
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 69728
- Zoro # G6181056
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Powered Tubing Cutter (70418)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-10-10-1/2)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X40)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- REMCO Hand Scraper Item, Gray, Blade 3" W (696188)
- Remco Hand Scrapers