Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Orange
Mfr # 69727
Zoro # G6181065
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69727
- Zoro # G6181065
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 7-1/2" Steel Concrete Drill Bits (07885)
- DRILL AMERICA 1-1/4"x2" HSS Annular Cutter (DWC5-530-245)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2015)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- BOJO TOOLS 10 PC Deluxe Scraper Kit Gold in 2 boxes (ATH-DSG2F1-UNGL)
- Remco Hand Scrapers