Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Green
Mfr # 69722
Zoro # G6181117
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69722
- Zoro # G6181117
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 11 mm L.38 mm (03010011)
- TENNANT Knob, Star, 2.00d 4ear 0.7l M8x1.25, Thru (1010558)
- WORX 20V 2pc Drill and Impact Driver Combo Kit with Bag (WX915L)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Large Hand Scraper, Blue, 4x9-3/4 In. (69623)
- REMCO Bench Scraper, 8-1/2 x 5 In, Purple (69608)
- HYDE Glass Scraper (33250)
- Remco Specialty Safety Tools