Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Black
Mfr # 69729
Zoro # G6181047
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69729
- Zoro # G6181047
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 3 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #32 Cobalt 135 Deg. Jobber Length Drill Bit (5PMC3)
- WISS Blade Utility Knife 100/Disp (RWK14D)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- ASIMETO 48pc Thread Measuring Wire Set (7697300)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- PERFORMANCE TOOL 2 in. W Stainless Steel Mini Glass Scraper (W3200)
- Remco Hand Scrapers