Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, White
Mfr # 69715
Zoro # G6181178
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69715
- Zoro # G6181178
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 33 Pieces 1/4 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ84)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- MORSE Portable Band Saw Blade, 1/2 In. W, PK3 (ZWEP4424WGR)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- REMCO Scraper, SS, 3" Blade W, Yellow (69726)
- REMCO Bench Scraper, 5.2 in L, Lime Green (695977)
- REMCO Hand Scraper, Large, Black (69629)
- REMCO Small Hand Scraper, Black, 3 x 8 In (69619)
- REMCO Scraper, SS, 3" Blade W, Pink (69721)
- Remco Specialty Safety Tools