Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Green
Mfr # 69712
Zoro # G6181205
original price:
$8.89
6% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69712
- Zoro # G6181205
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 3/32" x 1" Diamond Edge Chop Saw Wheel (DW8500)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue (6959MD3)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- Remco Hand Scrapers