Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Blue
Mfr # 69713
Zoro # G6181196
original price:
$8.89
6% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69713
- Zoro # G6181196
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
The Remco 69713 Scraper is a high-quality tool that will make light work of tough jobs. The stainless steel blade is sharp and durable, making it perfect for removing stubborn debris. The beveled edge of the scraper allows you to easily slip under material to lift it off the surface. This scraper has a hanging hole so you can keep it close at hand when not in use. It has an overall length of 8 7/8 in., with a 3 1/2" blade length and 1 1/2" blade width. You can store this scraper between -4 degrees F and 176 degrees F, thanks to its stainless steel construction. The Remco Stainless Steel Scraper is the essential tool for any job involving stubborn debris removal or lifting material from surfaces without damaging them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- SURTEK Professional Grout Float 12X4X12 (123193)
- OSG Micro Drill, 0.0689, Carbide, 11.00mm Flute (3300175)
- GEARWRENCH 1/4" x 10" Socket Shaft (311904GR)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- REMCO Hand Scraper, 0.9 in L, Lime (696277)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Small Hand Scraper, Red, 3 x 8 In (69614)
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- Remco Hand Scrapers