Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Black
Mfr # 69719
Zoro # G6181135
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69719
- Zoro # G6181135
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 10-1/4" L, Chrome Finish (89-819)
- CAPRI TOOLS Interchangeable Torque Wrench, 14 mm x 18 mm Drive, 20-150 ft.-lb. (CP31210IC150FLT)
- EDWARDS Punch, Die (PD13/32)
- PROTO 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points (J4707LTM)
- REMCO Scraper, SS, 1-1/2" Blade W, Blue (69713)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Scraper, 3 in. L, Pink (69611)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- REMCO Bench Scraper, 8-1/2 in. L, Pink (69601)
- REMCO Hand Scraper Item, Brown, Blade 3" W (696166)
- Remco Hand Scrapers