Shop All Hand & Bowl Scoops
Remco
Scoop, Metal Detect, Gray, 3-1/2 x 15 In
Mfr # 6500MD5
Zoro # G3787917
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable Yes
- Capacity 82 oz
- Overall Width 5 9/10 in
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 6500MD5
- Zoro # G3787917
- UPC # 812904022091
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Overall Width | 5 9/10 in |
Handle Length | 5 in |
Overall Height | 3 1/2 in |
Details
Item | Large Scoop |
Color | Gray |
Metal Detectable | Yes |
Capacity | 82 oz |
Design | 1-piece |
Features | Metal Detectable |
Working Temp. | -22 Degrees to 176 Degrees F |
Type | Metal Detectable |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
Handle Reinforcement | Non-Reinforced |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Description
The Remco 6500MD5 Scoop is a must-have for your kitchen. It can hold up to 82 oz of product and comes in a metal detectable version. This large scoop has an overall width of 5 9/10 in., length of 15 in. and height of 3 1/2 in. The handle measures 5 in. long, allowing you to keep your hands clean while handling food products with ease. This metal detectable scoop is made from polypropylene and its working temperature ranges from -22 degrees F to 176 degrees F. The Remco Metal Detectable Scoop is the perfect tool for all your cooking needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- STANLEY Stanley 16-299 12 Piece Punch & Chisel Set (16-299)
- MORSE Band Saw Blade, 8 ft. 7" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC46M42PR-8' 7)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- REMCO Hand Scraper, 3In W x 8In L, Purple, 1Piece (69618)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- ZORO SELECT Scoop Ladle, HDPE, 600mL (108085-600)
- Remco Hand & Bowl Scoops