Shop All Hand & Bowl Scoops
Remco
Scoop, 11 1/2 in L, Lime
Mfr # 640077
Zoro # G8631005
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Color Lime Green
- Metal Detectable No
- Overall Height 2 3/4 in
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 640077
- Zoro # G8631005
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Height | 2 3/4 in |
Handle Length | 4 1/4 in |
Overall Width | 5 in |
Details
Item | Scoop |
Color | Lime Green |
Metal Detectable | No |
Capacity | 32 oz |
Features | Autoclavable |
Type | Non-Sparking, Chemical Resistant |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-Piece |
Meets/Exceeds | FDA Compliant |
Material | Polypropylene |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 183 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -22 Degrees F |
Description
Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Seamless, Color Coded, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5376CF)
- NANUK CASES Foam Inserts, 3 Part, 995 Nanuk Case (995-FOAM)
- GEARWRENCH 6 Piece Spindle Nut Set (41660D)
- MITUTOYO 0 to 1/.0001" Tube Micrometer (115-314)
- REMCO Hand Scraper, Metal Detect, Gray, 3 x 8 In (6961MD5)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Blue (6777MD3)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- REMCO Large Hand Scoop, Capacity 32 oz., Gray (640088)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- Remco Specialty Safety Tools