Shop All Squeegees
This Product is Discontinued
Remco
REMCO White 30" Hazmat Squeegee (Discontinued)
Mfr # 6630
Zoro # G4765652
This Product is Discontinued
Key Features
- Squeegee Blade Width 30 in
- Squeegee Blade Shape Straight
- Material Polyethylene; Stainless Steel
- Application Cleaning Chemical Spills
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 30 in |
Length | No Handle |
Width | 30" |
Details
Item | Hazmat Squeegee |
Squeegee Blade Shape | Straight |
Material | Polyethylene; Stainless Steel |
Application | Cleaning Chemical Spills |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Plastic |
Connection Type | Threaded |
Squeegee Blade Material | Polyethylene |
Color | White |
Chemical Resistant | Yes |
FDA Compliant | No |
Squeegee Application | Hazmat Squeegee |
Squeegee Blade Count | Single |
Color Coding System | Yes |
Description
Hazmat Squeegee, Connection Type Threaded, FDA Compliant No, Application Hazmat Squeegee, Color Coding System Yes, Frame Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.