Shop All Box Lockers
Remco Plastics
Box Locker for 6 Tier, Plastic, Sloped Top, 12 X 15 X 23, Gray
Mfr # 015301212001000
Zoro # G608826009
product price: $191.99
/ea
Sold in multiples of 6 for $1,151.94
Free Shipping & Returns
$1,151.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 15
- Overall Height 23 in
- Color Gray
- Locker Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco Plastics
- MFR # 015301212001000
- Zoro # G608826009
- UPC # 707022108652
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 |
Overall Height | 23 in |
Details
Color | Gray |
Locker Material | Plastic |
Description
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate. This 6 tier model has a sloped top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- ECONOCO Single Slotted Standard 72"H, Silver, 5PK (SSRBZ6)
- BUILDPRO Strong Hand Tools Socket Shoulder Screw Set, 1.9 In (T832607)
- ZORO SELECT Shelf Liner 48"x24", White, 4PK (5GRE7)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- REMCO PLASTICS 1-Tier 1 Door Modular Plastic Locker, 12"W x 15"D x 12"H (015201212001000)
- REMCO PLASTICS Single Tier Locker, Plastic, Sloped Top, 15X18X73, Gray (015501560001027)
- REMCO PLASTICS Box Locker for 4 Tier, Plastic, Flat Top, 15X15X18, Gray (015001518BX1027)
- EDSAL Box Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (5) Openings, Blue (CL5101BU-UN)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3286-5A-HG)
- GLOBAL INDUSTRIAL 12 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493331BK)
- Remco Plastics Box Lockers