Shop All Hand & Bowl Scoops
Remco
Paddle Scraper w/o Holes, 13x52, MD Green
Mfr # 6777MD2
Zoro # G3787752
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Blade Length (In.) 13 in
- Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
- Features Tapered Blade for Scraping
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6777MD2
- Zoro # G3787752
- UPC # 812904022121
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Length (In.) | 13 in |
Overall Length (In.) | 52 in |
Blade Width (In.) | 6 in |
Details
Item | Mixing Paddle |
Color | Green |
Metal Detectable | Yes |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Features | Tapered Blade for Scraping |
Design | 1-piece |
Material | polypropylene |
Type | Without Holes |
Meets/Exceeds | FDA Compliant |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Handle Type | T-handle |
Product Type | Mixing Paddle |
Maximum Temperature | 266 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Perforated/Solid | Solid |
Handle Style | T Handle |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 52 in, Perforated/Solid Solid, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Compliant, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Green, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- WESTWARD Pick Mattock, # 5, 36 IN (20C883)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33198 (33198)
- VEGA Phillips 3 Insert Bit x 1 (125P3A)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Gray (6777MD5)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Blue (6777MD3)
- REMCO Scoop, 11 1/2 in L, Lime (640077)
- REMCO Hand Scraper, 0.88 in L, Blue (6963)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- Remco Specialty Safety Tools