Shop All Hand & Bowl Scoops
Remco
Paddle Scraper w/o Holes, 13Wx52L, MD Red
Mfr # 6777MD4
Zoro # G3787743
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Blade Length (In.) 13 in
- Type Without Holes
- Design 1-piece
- Blade Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 6777MD4
- Zoro # G3787743
- UPC # 812904022145
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Length (In.) | 13 in |
Blade Width (In.) | 6 in |
Overall Length (In.) | 52 in |
Details
Item | Mixing Paddle |
Color | Red |
Metal Detectable | Yes |
Type | Without Holes |
Design | 1-piece |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Features | Tapered Blade for Scraping |
Material | polypropylene |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Meets/Exceeds | FDA Compliant |
Handle Type | T-handle |
Product Type | Mixing Paddle |
Maximum Temperature | 181 Degrees F |
Handle Style | T Handle |
NSF Certified | No |
Perforated/Solid | Solid |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 52 in, Perforated/Solid Solid, Blade Length 13 in, Maximum Temperature 181 Degrees F, Meets/Exceeds FDA Compliant, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Red, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 9/16 In Socket Imp 9/16, M803 (M803)
- CLEVELAND Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14554)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Gray (6777MD5)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Blue (6777MD3)
- REMCO Large Hand Scoop, 6-1/2 In. W, Orange (65007)
- REMCO Small Hand Scoop, Poly, 32 Oz, Blue (64003)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- JACKS IMPORTS Super Scoop 3 Qt. BLACK (10086-BK)
- Remco Hand & Bowl Scoops