Shop All Hand & Bowl Scoops
Remco
Paddle Scraper w/o Holes, 13Wx52L, MD Blue
Mfr # 6777MD3
Zoro # G3787777
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable Yes
- Features Tapered Blade for Scraping
- Material polypropylene
- Blade Width (In.) 6 in
- Working Temp. (Deg. F) -22 Degrees to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6777MD3
- Zoro # G3787777
- UPC # 812904022138
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width (In.) | 6 in |
Blade Length (In.) | 13 in |
Overall Length (In.) | 52 in |
Details
Item | Mixing Paddle |
Color | Blue |
Metal Detectable | Yes |
Features | Tapered Blade for Scraping |
Material | polypropylene |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Type | Without Holes |
Handle Type | T-handle |
Meets/Exceeds | FDA Compliant |
Design | 1-piece |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Product Type | Mixing Paddle |
Perforated/Solid | Solid |
Maximum Temperature | 266 Degrees F |
Handle Style | T Handle |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 52 in, Perforated/Solid Solid, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Compliant, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Blue, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Guide Block (39655)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Ball Knob (GI1/2-1.5-B--B3)
- DRILLCO 15/64, S/S STR FLUTE CHUCK REAMER - 4300E (430E115)
- TITAN HEX KEY METRIC 9 PC SET LONG ARM (TL12719)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Gray (6777MD5)
- REMCO Paddle Scraper, Flexible, White (70135)
- REMCO Mega Scoop, 9Wx11L, Green (65522)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- JACKS IMPORTS Super Scoop 3 Qt. NEON PU (10086-PU)
- Remco Hand & Bowl Scoops