Shop All Hand & Bowl Scoops
Remco
Paddle Scraper with Holes, 40L, Yellow
Mfr # 67746
Zoro # G3952742
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Features Tapered Blade for Scraping
- Design 1-piece
- Handle Type T-handle
- Type With Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67746
- Zoro # G3952742
- UPC # 812904021063
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width (In.) | 6 in |
Blade Length (In.) | 13 in |
Overall Length (In.) | 40 in |
Details
Item | Mixing Paddle |
Color | Yellow |
Metal Detectable | No |
Features | Tapered Blade for Scraping |
Design | 1-piece |
Handle Type | T-handle |
Type | With Holes |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Material | polypropylene |
Meets/Exceeds | FDA Requirements |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Product Type | Mixing Paddle |
Handle Style | T Handle |
Maximum Temperature | 266 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Maximum Autoclave Temperature | 93 Degrees F |
Perforated/Solid | Perforated |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Perforated, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 93 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Yellow, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Heavy-Duty Rip Blade, 10 (LM72M010)
- AJAX TOOL WORKS IMPACT TOOL 1/2" SQ DR .041 ZG SK (AJA1130)
- DRILL AMERICA #78 Cobalt Jobber Length Drill Bit (DWDCO78)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- REMCO Mixing Scraper with Hole, 40L, Blue (67743)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- ZORO SELECT SCOOP ALUMINUM FEP-COATED TFE 2 LITER (H36735-0000)
- Remco Specialty Safety Tools