Shop All Hand & Bowl Scoops
Remco
Paddle Scraper with Holes, 40L, Green
Mfr # 67742
Zoro # G3988302
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Blade Width (In.) 6 in
- Overall Length (In.) 40 in
- Design 1-piece
- Blade Length (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67742
- Zoro # G3988302
- UPC # 812904021025
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Width (In.) | 6 in |
Overall Length (In.) | 40 in |
Blade Length (In.) | 13 in |
Details
Item | Mixing Paddle |
Color | Green |
Metal Detectable | No |
Design | 1-piece |
Material | polypropylene |
Features | Tapered Blade for Scraping |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Handle Type | T-handle |
Meets/Exceeds | FDA Requirements |
Type | With Holes |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Product Type | Mixing Paddle |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Maximum Autoclave Temperature | 93 Degrees F |
Perforated/Solid | Perforated |
NSF Certified | No |
Maximum Temperature | 266 Degrees F |
Handle Style | T Handle |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Perforated, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 93 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Green, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12 X 8" Safety Shield On Round Magnetic Base (4401-0517)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- MIDWEST FASTENER .035" Steel Hex Wrenches 10PK (930696)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- REMCO Mini Hand Scoop, 16 oz, Blue (63003)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- Remco Hand & Bowl Scoops