Shop All Hand & Bowl Scoops
Remco
Paddle Scraper, Nylon, White
Mfr # 70115
Zoro # G3958735
original price:
$15.35
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Nylon
- Color White
- Metal Detectable No
- Handle Type Not Included
- Overall Length (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 70115
- Zoro # G3958735
- Country of Origin Denmark
- Category Hand & Bowl Scoops
Dimensions
Overall Length (In.) | 9 in |
Blade Width (In.) | 4 1/2 in |
Blade Length (In.) | 6 in |
Details
Item | Paddle Scraper |
Blade Material | Nylon |
Color | White |
Metal Detectable | No |
Handle Type | Not Included |
Material | Nylon |
Type | Stiff |
Application | For Food Handling |
Meets/Exceeds | FDA Compliant |
Design | 2-piece |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Handle Material | Nylon |
Product Type | Paddle Scraper |
Maximum Dishwasher Temperature | 199 Degrees F |
Handle Included | No |
NSF Certified | No |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 347 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -22 Degrees F |
Description
If you work with food, the VIKAN 70115 Paddle Scraper is an essential tool. It is designed to help you handle food without contamination. Made of nylon, this paddle scraper has a stiff design that makes it durable and easy to use. Its white color allows it to blend in with your current equipment. The paddle scraper comes in two pieces for ease of storage and replacement. With a blade width of 4 1/2 in., the overall length is 9 in., while the blade length is 6 in.. If you want to ensure that your products are free from contamination, make sure you have the VIKAN 70115 Paddle Scraper on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex and Hex Ball, T-Handle, 1/4 x 6 in (LTB1406)
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- REMCO Mega Hand Scoop, Poly, 128 Oz, White (65505)
- REMCO Small Hand Scoop, Poly, 32 Oz, Green (64002)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- Remco Specialty Safety Tools