Shop All Brushes
Remco
Not Included L Tube and Pipe Brush, , Not Included, Bristle Color: Black
Mfr # 5380909
Zoro # G4217543
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Tube and Pipe Brush
- Bristle Firmness Medium
- Bristle Color Black
- Brush Length 5 3/4 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 5 3/4 in |
Brush Width | 3-1/2" |
Bristle Length | 3 1/2 in |
Trim Length | 3 1/2 in |
Overall Length | 6 1/4 in |
Brush Dia. | 3 1/2 in |
Brush Diameter | 3.5 in |
Details
Brush Type | Tube and Pipe Brush |
Bristle Firmness | Medium |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polyester |
Handle Material | Not Included |
Brush Handle Style | Replacement Brush Head |
Item | Tube and Pipe Brush |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | 6-7/64 in Length; 3-1/2 in Diameter; Maximum Temperature is 250 Degrees F; Medium Bristle |
Color Coding System | Yes |
Temperature Resistant | Yes |
Application | Pipes and Tubes |
Description
Tube and Pipe Brush, Bristle Material Polyester, Brush Diameter 3.5 in, Brush Length 5 3/4 in, Handle Length Not Applicable, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3 1/2 in, Brush Width 3-1/2 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Black, Overall Length 6 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADE Air Freshener, PK 6 (346580)
- HTI Short Vacuum Nozzle - 1.5" Diameter (VT-15)
- ZEPHYR Broom Corn Fiber Kitchen (32152)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- REMCO 13" White Bench Brush, Polyester (45825)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Black, Plastic (45899)
- REMCO 8-1/3"L Black Replacement Tank Brush, Polyester (70379)
- REMCO Vikan 0.9in Tube Brush- Medium, White (53765)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Blue, Plastic (41853)
- CARLISLE FOODSERVICE Brush, Tank (16"L, 5"Od) (4001002)
- Remco Brushes