Shop All Shovels and Scoops
Remco
Non-Sparking Scoop 9" L x 6" W x 3.5" H
Mfr # TLS290
Zoro # G506625605
product price: $14.19
/ea
Not eligible for select promotions
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # TLS290
- Zoro # G506625605
- Country of Origin United States
- Category Shovels and Scoops
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Scoop |
Item | Scoop Shovel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNGENTA Advion Fire Ant Bait, 2lb (53212)
- ZORO SELECT Dump Cart, 17 cu.ft., 1500 lb., Pneumatic (46V230)
- OREGON Flat Idler Pulley (34-041)
- OREGON Power Match Bar (208RNDD009)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 21 in L Black Polypropylene Handle (6898SS)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Blue Polypropylene Handle (69823)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Red Polypropylene Handle (69824)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Green Polypropylene Handle (56012)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Blue Polypropylene Handle (56013)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Yellow Polypropylene Handle (69816)
- KENYON 14 ga Trenching V Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89224)
- Remco Shovels and Scoops