Shop All Hand & Bowl Scoops
Remco
Mixing Scraper with Hole, 40L, Blue
Mfr # 67743
Zoro # G3910812
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Blade Length (In.) 13 in
- Type With Holes
- Overall Length (In.) 40 in
- Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67743
- Zoro # G3910812
- UPC # 812904021032
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Blade Length (In.) | 13 in |
Overall Length (In.) | 40 in |
Blade Width (In.) | 6 in |
Details
Item | Mixing Paddle |
Color | Blue |
Metal Detectable | No |
Type | With Holes |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Design | 1-piece |
Features | Tapered Blade for Scraping |
Handle Type | T-handle |
Meets/Exceeds | FDA Requirements |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Material | polypropylene |
Product Type | Mixing Paddle |
Autoclavable | Yes |
Maximum Autoclave Temperature | 93 Degrees F |
Maximum Temperature | 266 Degrees F |
NSF Certified | No |
Handle Style | T Handle |
Perforated/Solid | Perforated |
Halal/Kosher | Halal, Kosher |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Perforated, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 93 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Blue, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (J5220M)
- SPEED JAW 5" Non-Marring Vise Jaws (93169)
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- HASSAY SAVAGE CO Keyway Broach, III, W 6mm, Cut L 2-1/2 In (11306)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- REMCO Small Hand Scoop, 32 oz., Orange, Poly (64007)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- ZORO SELECT Sampler Scoop, 4 oz, Wht, Polystyrene, PK100 (H36904-0000)
- Remco Hand & Bowl Scoops