Shop All Mixing Paddles
Remco
Mixing Paddle, w/o Holes, Green, 6 x 13 In
Mfr # 67772
Zoro # G0158155
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Holes
- Features Tapered Blade for Scraping
- Application Food Processing
- Blade Width (In.) 6 in
- Design 1 Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67772
- Zoro # G0158155
- UPC # 812904021179
- Country of Origin United States
- Category Mixing Paddles
Dimensions
Blade Width (In.) | 6 in |
Overall Length (In.) | 52 in |
Blade Length (In.) | 9 in |
Blade Length | 9 in |
Overall Length | 52 in |
Blade Width | 6 in |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 52 in, Perforated/Solid Solid, Blade Length 9 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Green, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 24 in Cap (3890-24)
- KO-KEN Socket 12mm 12 Point 80mm 3/8 Sq. Drive (13305M-12)
- DYNABRADE Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP (47802)
- DRILL AMERICA 5/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/16)
- REMCO Mixing Paddle, w/o Holes, Yellow, 6 x 13 In (67776)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- REMCO Long Mixing Paddle, Without Holes, Pink (67771)
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR001-140)
- Remco Mixing Paddles