Shop All Mixing Paddles
Remco
Mixing Paddle, w/Holes, Blue, 6 x 13 In
Mfr # 67763
Zoro # G0158216
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Holes
- Overall Length (In.) 52 in
- Meets/Exceeds FDA Requirements
- Blade Length (In.) 13 in
- Application Food Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67763
- Zoro # G0158216
- UPC # 812904021131
- Country of Origin United States
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 52 in |
Blade Length (In.) | 13 in |
Blade Width (In.) | 6 in |
Blade Length | 13 in |
Blade Width | 6 in |
Overall Length | 51 3/4 in |
Description
This Remco 67763 Mixing Paddle with Holes is designed to provide a clean and efficient mixing solution. It has a tapered blade for scraping, and the T-handle provides easy grip. This paddle features a blue polypropylene design that is both durable and aesthetically pleasing. The tapered blade allows you to scrape your bowl cleanly, while the holes ensure proper drainage of excess liquids from the mixture. It has an overall length of 52 in., a 13 in. blade length and 6 in. blade width. If you are looking for a quality mixing paddle, this Remco model will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Adjustable Black Oxide Wrench - Carded (AT212VS)
- CTA MANUFACTURING SOCKET FLIP 21MM X 21.5MM (CTA1799)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity (24)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- REMCO Mixing Paddle, w/Holes, Green, 6 x 13 In (67762)
- REMCO Mixing Paddle, w/o Holes, Yellow, 6 x 13 In (67776)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- COLLOMIX Collomix 40960 LX Mixing Paddles - Ideal for Liquid & Spreading Materials (40960)
- BN PRODUCTS USA Mixing Paddle, With Holes, Silver (BNR003-140)
- Remco Specialty Safety Tools