Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 16 oz, Yellow
Mfr # 63006
Zoro # G4405667
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Capacity 16 oz
- Material polypropylene
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remco
- MFR # 63006
- Zoro # G4405667
- UPC # 812904020691
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Overall Height | 2 in |
Overall Width | 3 1/5 in |
Handle Length | 3 in |
Details
Item | Mini Hand Scoop |
Color | Yellow |
Metal Detectable | No |
Capacity | 16 oz |
Material | polypropylene |
Features | Autoclavable |
Design | 1-piece |
Type | Non-sparking, Chemical Resistant |
Meets/Exceeds | FDA Compliant |
Working Temp. | -22 Degrees to 176 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 183 Degrees F |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Speed Brace, 3/8" Square Drive (009100862)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 18Mm Fm (SF-18MM25)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- Remco Specialty Safety Tools