Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 16 oz, White
Mfr # 63005
Zoro # G4405624
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Design 1-piece
- Material polypropylene
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 63005
- Zoro # G4405624
- UPC # 812904020684
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Overall Height | 2 in |
Overall Width | 3 1/5 in |
Handle Length | 3 in |
Details
Item | Mini Hand Scoop |
Color | White |
Metal Detectable | No |
Design | 1-piece |
Material | polypropylene |
Features | Autoclavable |
Working Temp. | -22 Degrees to 176 Degrees F |
Capacity | 16 oz |
Meets/Exceeds | FDA Compliant |
Type | Non-sparking, Chemical Resistant |
Autoclavable | Yes |
Handle Reinforcement | Non-Reinforced |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Maximum Temperature | 183 Degrees F |
Description
This Remco 63005 Mini Hand Scoop is a versatile tool that you can use for many different applications. It is perfect for removing and measuring samples, as well as mixing and serving food. The polypropylene scoop has an overall length of 10 2/5 in., overall width of 3 1/5 in., and capacity of 16 oz. This mini hand scoop has a white color and is autoclavable. Its chemical resistance makes it ideal for handling chemicals such as soaps, shampoos, lotions, or detergents. You can work with this tool at temperatures ranging from -22 degrees to 176 degrees F. The Remco 16 oz Mini Hand Scoop will prove to be the versatile tool you need on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/4 Cobalt Steel Jobber Drill Bit Set (D/A13J-CO-SET)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- OLD TIMER Knife Folding 3 Blade 4 Inch (8OT)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (203547)
- REMCO Large Hand Scoop, Capacity 16 oz., Gray (630088)
- REMCO Mini Hand Scoop, 16 oz., Orange, Poly (63007)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- REMCO Large Hand Scoop, Green, 15 x 6-1/2 In (65002)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Paddle Scraper w/o Holes, 13x52, MD Green (6777MD2)
- REMCO Mini Hand Scoop, 10.4 in L, Lime (630077)
- Remco Specialty Safety Tools