Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 16 oz., Orange, Poly
Mfr # 63007
Zoro # G4818046
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Capacity 16 oz
- Material polypropylene
- Meets/Exceeds FDA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 63007
- Zoro # G4818046
- UPC # 812904020707
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Handle Length | 3 in |
Overall Height | 2 in |
Overall Width | 3 1/5 in |
Details
Item | Mini Hand Scoop |
Color | Orange |
Metal Detectable | No |
Capacity | 16 oz |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Autoclavable |
Type | Non-sparking, Chemical Resistant |
Design | 1-piece |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Maximum Temperature | 183 Degrees F |
Minimum Temperature | -22 Degrees F |
Handle Reinforcement | Non-Reinforced |
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (4930-BX-5PK)
- WILLIAMS LED TELESCOPING MIRROR (JHW40256)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- CHANNELLOCK LITTLE CHAMP® 4.5" SLIP JOINT PLIERS, W/ WIRE CUTTING SHEAR (524)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- Remco Hand & Bowl Scoops