Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 16 oz, Blue
Mfr # 63003
Zoro # G4405651
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Handle Length 3 in
- Design 1-piece
- Capacity 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 63003
- Zoro # G4405651
- UPC # 812904020660
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Handle Length | 3 in |
Overall Height | 2 in |
Overall Width | 3 1/5 in |
Details
Item | Mini Hand Scoop |
Color | Blue |
Metal Detectable | No |
Design | 1-piece |
Capacity | 16 oz |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Working Temp. | -22 Degrees to 176 Degrees F |
Type | Non-sparking, Chemical Resistant |
Features | Autoclavable |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Maximum Temperature | 183 Degrees F |
Handle Reinforcement | Non-Reinforced |
Description
The Remco 63003 Mini Hand Scoop is the perfect tool for scooping ice cream, frozen yogurt and other items. The 16 oz mini hand scoop is designed to be autoclavable. It has a blue polypropylene body that can resist temperatures of -22 degrees to 176 degrees F. This non-sparking, chemical resistant scoop also has a 3 in handle length and 2 in overall height. The Remco Mini Hand Scoop will make your job easier with its ability to resist high temperatures and chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Rotary Hammer, SDS Max Chuck, 14.8A (KHEV 11-52 BL)
- GEDORE Open Ended Wrench, 9mm (894 9)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- REMCO Large Hand Scoop, Capacity 16 oz., Gray (630088)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Scoop, 15.1 in L, Lime (650077)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- REMCO Small Hand Scoop, 11-1/2 in.L, Pink (64001)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- Remco Hand & Bowl Scoops