Shop All Baking Utensils
Remco
Mini Bench Scraper, Polypropylene, Orange
Mfr # 69597
Zoro # G3314571
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hang Hole
- Working Temp. -22 Degrees to 176 Degrees F
- Blade Material Polypropylene
- Overall Length 3 3/8 in
- Handle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69597
- Zoro # G3314571
- UPC # 812904021308
- Country of Origin United States
- Category Baking Utensils
Dimensions
Overall Length | 3 3/8 in |
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Details
Features | Hang Hole |
Working Temp. | -22 Degrees to 176 Degrees F |
Blade Material | Polypropylene |
Item | Bench Scraper |
Handle Material | Polypropylene |
Metal Detectable | No |
Scraper Design | 1-Piece |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Color | Orange |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Bench Scraper |
Halal/Kosher | Halal, Kosher |
Maximum Temperature | 176 Degrees F |
Handle Included | No |
NSF Certified | No |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Perforation | Solid |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 176 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Fan Blade - 5-1/4" Dia (3516172-S)
- CARLISLE FOODSERVICE Tampico Floor Sweep, 18", Blk, PK12 (3621921803)
- BAY VALLEY Bay Valley 97-114 Count Fresh Pack Kosher Pickle Spears 1 gal., PK4 (12914951170)
- ALLPOINTS Refrig/Freezer Thermomet Er (181212)
- REMCO Mini Bench Scraper, Polypropylene, Purple (69598)
- REMCO Mini Bench Scraper, Polypropylene, Pink (69591)
- ELK STUDIO Sweet Ride Cookie Cutters Set of 6 (CPCAR/S6)
- AMERICAN METALCRAFT Pizza Peel, Silver, 30 In. (ITP1413)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- SANI-LAV Mixing Paddle, 4-3/4" Blade W, Silver (2081P)
- VOLLRATH Plastic Scraper Spatula (52016)
- Remco Baking Utensils