Shop All Hand Scrapers
Remco
Mini Bench Scraper, 5-1/2x3-1/2 in, Yellow
Mfr # 69596
Zoro # G4817775
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 5 1/4 in
- Blade Length 3 3/8 in
- Overall Length 3 3/8 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 69596
- Zoro # G4817775
- UPC # 812904021292
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Yellow |
Scraper Design | 1-Piece |
Metal Detectable | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Handle Material | Polypropylene |
Features | Hang Hole |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Bench Scraper |
Maximum Temperature | 176 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Handle Included | No |
Minimum Temperature | -22 Degrees F |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Features Color-Coded, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 176 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- LITTLE GIANT PUMP Coolant Pump/Tank, 5 G (7P078)
- HUSQVARNA Air Filter, Includes Spill Cage (574362302)
- MILWAUKEE TOOL Hole Dozer Door LK Install Hole Saw Kit (49-22-4073)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red (69594)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, White (69595)
- REMCO Hand Scraper, 4 in L, White (69635)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- Remco Hand Scrapers