Shop All Hand Scrapers
Remco
Mini Bench Scraper, 5-1/2 x3-1/2, MD Grn
Mfr # 6959MD2
Zoro # G2284670
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 5 1/4 in
- Blade Length 3 3/8 in
- Overall Length 3 3/8 in
- Scraper Design 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 6959MD2
- Zoro # G2284670
- UPC # 812904022336
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Green |
Scraper Design | 1-Piece |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Material | Polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Mini Bench Scraper |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 181 Degrees F |
Autoclavable | Yes |
Perforation | Solid |
Halal/Kosher | Halal, Kosher |
NSF Certified | No |
Handle Included | No |
Maximum Dishwasher Temperature | 199 Degrees F |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Product Type Mini Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 181 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 49 Pieces 1/4 in to 7/8 in, 6 mm to 21 mm , Chrome (1KEH7)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent (Tool Only) (2962P-20)
- PANAVISE 7/16 x 5" Magnetic Vise Base (335)
- REMCO Scraper, SS, 1-1/2" Blade W, Purple (69718)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- REMCO Hand Scraper, 4 in L, White (69635)
- REMCO Scraper, SS, 3" Blade W, Red (69724)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", White (40230EC02)
- Remco Specialty Safety Tools