Shop All Hand & Bowl Scoops
Remco
Mega Scoop, 9Wx11L, White
Mfr # 65525
Zoro # G3787445
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Metal Detectable No
- Type Chemical Resistant
- Overall Height 7 5/16 in
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 65525
- Zoro # G3787445
- UPC # 812904020998
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 in |
Overall Height | 7 5/16 in |
Handle Length | 5 1/8 in |
Overall Width | 8 23/32 in |
Details
Item | Mega Scoop |
Color | White |
Metal Detectable | No |
Type | Chemical Resistant |
Capacity | 128 oz |
Design | 2-piece |
Material | polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Meets/Exceeds | FDA Compliant |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 176 Degrees F |
Autoclavable | Yes |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
Mega Scoop, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Color Coded, Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 2 Piece, Material Polypropylene; Stainless Steel, Overall Height 7 1/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- MIDWEST FASTENER 7/8" x 1/4" x 1/2" Carbon Brushes 4PK (66765)
- MELIN TOOL CO Countersink, HSS, 100 deg., 1-1/4", Number of Flutes: 4 (HS4-1-1/4-100)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box (DT9773)
- REMCO Mega Scoop, 9Wx11L, Red (65524)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- REMCO Large Scoop, Blue, Metal Detect, 6Wx9L (6500MD3)
- REMCO Small Scoop, 5Wx6L, MD Green (6400MD2)
- BSC PREFERRED Utility Plastic Scoop - 64 oz. (H-879)
- Remco Hand & Bowl Scoops