Shop All Hand & Bowl Scoops
Remco
Mega Scoop, 9Wx11L, Red
Mfr # 65524
Zoro # G3787436
product price: $23.25
/ea
$23.25
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Metal Detectable No
- Capacity 128 oz
- Design 2-piece
- Overall Width 8 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 65524
- Zoro # G3787436
- UPC # 812904020981
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 in |
Overall Width | 8 23/32 in |
Overall Height | 7 5/16 in |
Handle Length | 5 1/8 in |
Details
Item | Mega Scoop |
Color | Red |
Metal Detectable | No |
Capacity | 128 oz |
Design | 2-piece |
Features | Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Type | Chemical Resistant |
Material | polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Meets/Exceeds | FDA Compliant |
Maximum Temperature | 176 Degrees F |
Autoclavable | Yes |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
Handle Reinforcement | Non-Reinforced |
Maximum Autoclave Temperature | 250 Degrees F |
Description
Mega Scoop, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Color Coded, Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 2 Piece, Material Polypropylene; Stainless Steel, Overall Height 7 1/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Redlithium 18V High Output Hd12.0 12 Ah Battery (ML48-11-1812)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Trigger Grip, No-Lock (6124-31)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- REMCO Mega Scoop, 9Wx11L, Green (65522)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- Remco Hand & Bowl Scoops