Shop All Hand & Bowl Scoops
Remco
Mega Scoop, 9Wx11L, Green
Mfr # 65522
Zoro # G3787427
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Metal Detectable No
- Design 2-piece
- Type Chemical Resistant
- Handle Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 65522
- Zoro # G3787427
- UPC # 812904020967
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 in |
Handle Length | 5 1/8 in |
Overall Width | 8 23/32 in |
Overall Height | 7 5/16 in |
Details
Item | Mega Scoop |
Color | Green |
Metal Detectable | No |
Design | 2-piece |
Type | Chemical Resistant |
Capacity | 128 oz |
Features | Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Material | polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Meets/Exceeds | FDA Compliant |
Halal/Kosher | Halal, Kosher |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Temperature | 176 Degrees F |
Minimum Temperature | -22 Degrees F |
Autoclavable | Yes |
Maximum Autoclave Temperature | 250 Degrees F |
Description
The REMCO 65522 Mega Scoop is a high-quality tool for scooping, transferring and pouring. It is designed to be chemical resistant, so you can use it with confidence in various environments. The mega scoop has a capacity of 128 oz.. This green bowl has an overall width of 8 23/32 in., length of 11 in. and height of 7 5/16 in.. The handle measures 5 1/8 in. long. Made from polypropylene, this mega scoop can withstand temperatures between -22 degrees F to 176 degrees F. If you need a reliable tool for transferring liquids or powders, the REMCO 65522 Mega Scoop will not disappoint.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- HHIP 6.5mm Rubber Flex Collet (3900-1782)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Gray (6777MD5)
- REMCO Small Hand Scoop, 32 oz., Purple, Poly (64008)
- REMCO Mini Hand Scoop, Capacity 32 oz., Brown (640066)
- REMCO Mini Hand Scoop, 16 oz, Green (63002)
- Remco Hand & Bowl Scoops