Shop All Hand & Bowl Scoops
Remco
Mega Hand Scoop, Poly, 128 Oz, Yellow
Mfr # 65506
Zoro # G0155355
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Metal Detectable No
- Handle Length 5 1/8 in
- Meets/Exceeds FDA Compliant
- Overall Width 8 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 65506
- Zoro # G0155355
- UPC # 812904020943
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 in |
Handle Length | 5 1/8 in |
Overall Width | 8 23/32 in |
Overall Height | 7 5/16 in |
Details
Item | Mega Scoop Dipper |
Color | Yellow |
Metal Detectable | No |
Meets/Exceeds | FDA Compliant |
Features | Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Capacity | 128 oz |
Working Temp. | -22 Degrees to 176 Degrees F |
Type | Non-sparking, Chemical Resistant |
Material | polypropylene |
Design | 1-piece |
Halal/Kosher | Halal, Kosher |
Handle Reinforcement | Non-Reinforced |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Maximum Temperature | 176 Degrees F |
Description
The Remco 65506 Mega Hand Scoop is the perfect tool for any job that requires a lot of material. With its 128 oz capacity, you can easily scoop up large amounts of dry material with this hand scoop. The non-sparking and chemical resistant scoop has a 1-piece design. Its 8 23/32 in. overall width makes it easy to grip when you are carrying out your tasks. The yellow polypropylene handle is 5 1/8 in. long, allowing you to get a firm hold on the product while using it. This Remco Poly Hand Scoop is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93085)
- GEARWRENCH 3/8" Drive Hex Bit Impact Metric Socket 12mm (84395)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- EKLIND Screwdriver (91605)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Green (65502)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- REMCO Paddle Scraper without Holes, 40L, Yellow (67756)
- ZORO SELECT Sampler Spoon, Sterile, 14.79mL/3tsp, PK200 (H36946-0000)
- Remco Hand & Bowl Scoops