Shop All Mixing Paddles
Remco
Long Mixing Paddle, Without Holes, Pink
Mfr # 67771
Zoro # G4815988
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Holes
- Design 1-piece
- Application Food Processing
- Metal Detectable No
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67771
- Zoro # G4815988
- Country of Origin United States
- Category Mixing Paddles
Dimensions
Blade Length (In.) | 9 in |
Overall Length (In.) | 52 in |
Blade Width (In.) | 6 in |
Overall Length | 52 in |
Blade Length | 9 in |
Blade Width | 6 in |
Description
When you need to mix a large amount of product, this Remco Long Mixing Paddle is the tool for the job. The blade is tapered so it can be used to scrape your mixing container clean. It has a T-handle and works with scrapers, stirrers and other tools from Remco. With an overall length of 52 in., this pink paddle is designed for big jobs. You can use it with products that have a working temperature range of -22 degrees F to 176 degrees F. The Remco 67771 Long Mixing Paddle will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench, 5/8" x 11/16" (1322)
- IRWIN TINNER SNIPS 10"" 22GA (22010)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6155)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In (67772)
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- REMCO Mixing Paddle, w/Holes, Blue, 6 x 13 In (67763)
- DEWALT Mixing Paddle, 32 (DXTT-2-292)
- Remco Specialty Safety Tools