Shop All Mixing Paddles
Remco
Long Mixing Paddle, Without Holes, Orange
Mfr # 67777
Zoro # G4839200
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Holes
- Material Polypropylene
- Overall Length (In.) 52 in
- Metal Detectable No
- Handle Type T-handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remco
- MFR # 67777
- Zoro # G4839200
- Country of Origin United States
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 52 in |
Blade Length (In.) | 9 in |
Blade Width (In.) | 6 in |
Blade Length | 9 in |
Blade Width | 6 in |
Overall Length | 52 in |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 52 in, Perforated/Solid Solid, Blade Length 9 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Orange, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Ball Pein Hammers Set - 5pcs, 8, 12, 16, 24 & 32 Oz. (BPFG/ST/5)
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 10mm (80637)
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- L.H. DOTTIE L.H. Dottie 7/8'' Cup & Die Set (1/2'' Conduit) (HPS78)
- REMCO Mixing Paddle, w/o Holes, Green, 6 x 13 In (67772)
- REMCO Mixing Paddle, w/o Holes, White, 6 x 13 In (67775)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- REMCO Long Mixing Paddle, Without Holes, Pink (67771)
- REMCO Mixing Paddle, w/Holes, Green, 6 x 13 In (67762)
- REMCO Mixing Paddle, w/Holes, Red, 6 x 13 In (67764)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- Remco Specialty Safety Tools